LOCKWASHER ZP M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37220.160.0001
  • Mfr. Model # M37220.160.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Zinc
  • Inside Dia. 16.2mm
  • Outside Dia. 24.4mm
  • Material Steel
  • Type Hi Collar
  • Fits Bolt Sizes M16
  • Meets/Exceeds D7980
  • Size M16
  • Item Split Lock Washer
  • Package Quantity 25
  • Thickness 3.5mm
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list