LOCKWASHER ZP M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP M14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.140.0001
  • Mfr. Model # M37020.140.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.02 lbs

Technical Specs

  • Inside Dia. 14.2mm
  • Finish Zinc
  • Material Steel
  • Outside Dia. 24.1mm
  • Fits Bolt Sizes M14
  • Type Standard
  • Meets/Exceeds D127B
  • Size M14
  • Item Split Lock Washer
  • Package Quantity 50
  • Thickness 3mm
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list