LOCKWASHER ZP M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.120.0001
  • Mfr. Model # M37420.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.166 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Outside Dia. 20.5 mm
  • Type External Tooth Type A
  • Inside Dia. 13.0 mm
  • Meets/Exceeds D6798A
  • Fits Bolt Sizes M12
  • Size M12
  • Colour Zinc
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 1mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list