Discontinued with Replacement
LOCKWASHER ZP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER ZP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.100.0001
  • Mfr. Model # M37420.100.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
LOCKWASHER ZP M10,100/PK

Web Price : $9.10 / PACKAGE

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 10.5 mm
  • Material Carbon Steel
  • Outside Dia. 18.0 mm
  • Type External Tooth Type A
  • Meets/Exceeds D6798A
  • Fits Bolt Sizes M10
  • Size M10
  • Item Lock Washer
  • Package Quantity 100
  • Rockwell Hardness C38 - C46
  • Thickness 0.9mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list