LOCKWASHER ZP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.100.0001
  • Mfr. Model # M37020.100.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Carbon Steel
  • Finish Zinc
  • Inside Dia. 10.2mm
  • Outside Dia. 18.1mm
  • Type Standard
  • Fits Bolt Sizes M10
  • Meets/Exceeds DIN127B
  • Size M10
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Rockwell Hardness C44 to C51
  • Thickness Tolerance +/-0.15mm
  • Thickness 2.2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list