Skip Content
LOCKWASHER ZP 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP 2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37020.200.0001
  • Mfr. Model # U37020.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 2.315 lbs

Product Details

Helical regular, carbon steel, zinc plated finish, fits bolt sizes 2 in, inside dia. 2.008 in, outside dia. 2.936 in, thickness 0.422 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Inside Dia. 2.008"
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 2.936"
  • Size 2"
  • Package Quantity 5
  • Fits Bolt Sizes 2"
  • Thickness 0.422"
  • Type Standard
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list