Skip Content
LOCKWASHER ZP 1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP 1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37020.025.0001
  • Mfr. Model # B37020.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc
  • Material Carbon Steel
  • Size 1/4"
  • Meets/Exceeds ASME B18.21.1
  • Type Standard
  • Fits Bolt Sizes 1/4"
  • Application General Purpose
  • Colour Silver
  • Item Split Lock Washer
  • Inside Dia. 0.260"
  • Outside Dia. 0.487"
  • Package Quantity 9300
  • Thickness 0.062"
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list