Skip Content
LOCKWASHER ZP 1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP 1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37020.050.0001
  • Mfr. Model # B37020.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Type Helical Regular
  • Material Carbon Steel
  • Size 1/2"
  • Meets/Exceeds ASME B18.21.1
  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.502"
  • Item Lock Washer
  • Package Quantity 1650
  • Outside Dia. 0.869"
  • Fits Bolt Sizes 1/2"
  • Thickness 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list