Skip Content
LOCKWASHER ZP 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP 1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37020.125.0001
  • Mfr. Model # U37020.125.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.16 lbs

Product Details

Helical regular, carbon steel, zinc plated finish, fits bolt sizes 1-1/4 in, inside dia. 1.254 in, outside dia. 2.036 in, thickness 0.312 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 1.254"
  • Finish Zinc
  • Item Spring Lock Washer
  • Material Steel
  • Outside Dia. 2.036"
  • Size 1-1/4"
  • Package Quantity 5
  • Type Standard
  • Thickness 0.312"
  • Fits Bolt Sizes 1-1/4"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list