Skip Content
LOCKWASHER YP 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER YP 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37060.031.0001
  • Mfr. Model # U37060.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.41 lbs

Product Details

Helical regular, carbon steel, yellow passivated finish, fits bolt sizes 5/16 in, inside dia. 0.314 in, outside dia. 0.583 in, thickness 0.078 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Finish Yellow Zinc
  • Inside Dia. 0.322"
  • Item Split Lock Washer
  • Material Carbon Steel
  • Outside Dia. 0.583"
  • Size 5/16"
  • Package Quantity 100
  • Type Standard
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.078"
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list