Skip Content
LOCKWASHER YP 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER YP 1-3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37060.137.0001
  • Mfr. Model # U37060.137.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 1.081 lbs

Product Details

Helical regular, carbon steel, yellow passivated finish, fits bolt sizes 1-3/8 in, inside dia. 1.379 in, outside dia. 2.219 in, thickness 0.344 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Yellow Zinc
  • Item Split Lock Washer
  • Inside Dia. 1.379"
  • Material Steel
  • Package Quantity 5
  • Type Standard
  • Outside Dia. 2.219"
  • Size 1-3/8"
  • Fits Bolt Sizes 1-3/8"
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.344"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list