Skip Content
LOCKWASHER YP 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER YP 1-1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37060.112.0001
  • Mfr. Model # U37060.112.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.621 lbs

Product Details

Helical regular, carbon steel, yellow passivated finish, fits bolt sizes 1-1/8 in, inside dia. 1.129 in, outside dia. 1.847 in, thickness 0.281 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Item Split Lock Washer
  • Finish Yellow Zinc
  • Inside Dia. 1.129"
  • Material Steel
  • Size 1-1/8"
  • Outside Dia. 1.847"
  • Package Quantity 5
  • Type Standard
  • Fits Bolt Sizes 1-1/8"
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.281"
  • Rockwell Hardness C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list