LOCKWASHER XTR-DT ZP NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER XTR-DT ZP NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37171.011.0001
  • Mfr. Model # U37171.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.018 lbs

Product Details

Helical extra-duty, carbon steel, zinc plated finish, fits bolt sizes #4, inside dia. 0.114 in, outside dia. 0.253 in, thickness 0.034, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Inside Dia. 0.114"
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 0.253"
  • Package Quantity 100
  • Fits Bolt Sizes #4
  • Type Extra Duty
  • Size #4
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.034"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list