Skip Content
LOCKWASHER XTR-DT ZP NO.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT ZP NO.12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37171.021.0001
  • Mfr. Model # U37171.021.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.146 lbs

Product Details

Helical extra-duty, carbon steel, zinc plated finish, fits bolt sizes #12, inside dia. 0.220 in, outside dia. 0.497 in, thickness 0.08, meets/exceeds ASME B18.21.1.

Technical Specs

  • Colour Silver
  • Inside Dia. 0.220"
  • Finish ELVZ (Zinc Plated)
  • Item Split Lock Washer
  • Material Carbon Steel
  • Outside Dia. 0.497"
  • Package Quantity 100
  • Size #12
  • Type Helical Extra-Duty
  • Fits Bolt Sizes #12
  • Thickness 0.080"
  • Rockwell Hardness C38 - C46
  • Meets/Exceeds ASME B18.21.1
  • Thickness Tolerance +0.006"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list