LOCKWASHER XTR-DT ZP 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER XTR-DT ZP 7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37171.043.0001
  • Mfr. Model # U37171.043.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.261 lbs

Product Details

Helical extra-duty, carbon steel, zinc plated finish, fits bolt sizes 7/16 in, inside dia. 0.440 in, outside dia. 0.836 in, thickness 0.143, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Outside Dia. 0.836"
  • Item Split Lock Washer
  • Material Steel
  • Inside Dia. 0.440"
  • Package Quantity 25
  • Size 7/16"
  • Type Extra Duty
  • Thickness 0.143"
  • Fits Bolt Sizes 7/16"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list