LOCKWASHER XTR-DT ZP 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER XTR-DT ZP 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37171.075.0001
  • Mfr. Model # U37171.075.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.441 lbs

Product Details

Helical extra-duty, carbon steel, zinc plated finish, fits bolt sizes 3/4 in, inside dia. 0.753 in, outside dia. 1.355 in, thickness 0.241, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Material Steel
  • Item Split Lock Washer
  • Inside Dia. 0.753"
  • Outside Dia. 1.355"
  • Fits Bolt Sizes 3/4"
  • Package Quantity 10
  • Size 3/4"
  • Type Extra Duty
  • Rockwell Hardness C38 - C46
  • Thickness 0.241"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list