Skip Content
LOCKWASHER XTR-DT ZP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT ZP 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37171.025.0001
  • Mfr. Model # U37171.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.01 lbs

Product Details

Helical extra-duty, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.252 in, outside dia. 0.533 in, thickness 0.084, meets/exceeds ASME B18.21.1.

Technical Specs

  • Item Split Lock Washer
  • Finish Zinc
  • Inside Dia. 0.252"
  • Material Steel
  • Outside Dia. 0.533"
  • Package Quantity 100
  • Size 1/4"
  • Type Extra Duty
  • Fits Bolt Sizes 1/4"
  • Thickness 0.084"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list