LOCKWASHER XTR-DT NO.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER XTR-DT NO.6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.013.0001
  • Mfr. Model # U37170.013.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.031 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes #6, inside dia. 0.141 in, outside dia. 0.314 in, thickness 0.045, meets/exceeds ASME B18.21.1.

Technical Specs

  • Colour Black
  • Finish BLNK (Blank Steel)
  • Item Split Lock Washer
  • Inside Dia. 0.141"
  • Outside Dia. 0.314"
  • Material Carbon Steel
  • Package Quantity 100
  • Size #6
  • Type Helical Extra-Duty
  • Fits Bolt Sizes #6
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.045"
  • Rockwell Hardness C38 - C46
  • Thickness Tolerance +0.006"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list