Skip Content
LOCKWASHER XTR-DT NO.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT NO.12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.021.0001
  • Mfr. Model # U37170.021.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.146 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes #12, inside dia. 0.220 in, outside dia. 0.497 in, thickness 0.08, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish BLNK (Blank Steel)
  • Colour Black
  • Inside Dia. 0.220"
  • Item Split Lock Washer
  • Material Carbon Steel
  • Package Quantity 100
  • Outside Dia. 0.497"
  • Size #12
  • Type Helical Extra-Duty
  • Thickness 0.080"
  • Fits Bolt Sizes #12
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 - C46
  • Thickness Tolerance +0.006"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list