Skip Content
LOCKWASHER XTR-DT NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT NO.10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.019.0001
  • Mfr. Model # U37170.019.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.079 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes #10, inside dia. 0.193 in, outside dia. 0.434 in, thickness 0.068, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Item Split Lock Washer
  • Inside Dia. 0.193"
  • Outside Dia. 0.434"
  • Material Steel
  • Size #10
  • Package Quantity 100
  • Type Extra Duty
  • Fits Bolt Sizes #10
  • Thickness 0.068"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list