Skip Content
LOCKWASHER XTR-DT 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT 9/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.056.0001
  • Mfr. Model # U37170.056.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.503 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes 9/16 in, inside dia. 0.564 in, outside dia. 1.035 in, thickness 0.182, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Material Steel
  • Outside Dia. 1.035"
  • Inside Dia. 0.564"
  • Item Split Lock Washer
  • Size 9/16"
  • Package Quantity 25
  • Type Extra Duty
  • Fits Bolt Sizes 9/16"
  • Thickness 0.182"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list