Skip Content
LOCKWASHER XTR-DT 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.087.0001
  • Mfr. Model # U37170.087.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.343 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes 7/8 in, inside dia. 0.878 in, outside dia. 1.571 in, thickness 0.285, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.878"
  • Item Split Lock Washer
  • Material Steel
  • Package Quantity 5
  • Size 7/8"
  • Outside Dia. 1.571"
  • Type Extra Duty
  • Fits Bolt Sizes 7/8"
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.285"
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list