Skip Content
LOCKWASHER XTR-DT 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT 7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.043.0001
  • Mfr. Model # U37170.043.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.261 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes 7/16 in, inside dia. 0.440 in, outside dia. 0.836 in, thickness 0.143, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.440"
  • Material Steel
  • Outside Dia. 0.836"
  • Package Quantity 25
  • Item Split Lock Washer
  • Size 7/16"
  • Type Extra Duty
  • Thickness 0.143"
  • Fits Bolt Sizes 7/16"
  • Rockwell Hardness C38 to C46
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list