Skip Content
LOCKWASHER XTR-DT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER XTR-DT 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37170.050.0001
  • Mfr. Model # U37170.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.365 lbs

Product Details

Helical extra-duty, carbon steel, blank steel finish, fits bolt sizes 1/2 in, inside dia. 0.502 in, outside dia. 0.935 in, thickness 0.162, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 0.502"
  • Finish Plain
  • Material Steel
  • Item Split Lock Washer
  • Outside Dia. 0.935"
  • Package Quantity 25
  • Size 1/2"
  • Fits Bolt Sizes 1/2"
  • Thickness 0.162"
  • Type Extra Duty
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list