Skip Content
LOCKWASHER TOOTH INTERNAL 7/8IN 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER TOOTH INTERNAL 7/8IN 7/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC161-234
  • Mfr. Model # 161-234
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Internal tooth washer plated. Steel, zinc plated finish, 7/8 in, outside diameter 1-3/8 in, thickness 0.055 in, thickness tolerance regular, colour silver, for use with nuts, meets/exceeds IFI standards, ASME B18.2.6, ASTM F844.

Technical Specs

  • Colour Silver
  • Item Washer
  • Finish Zinc Plated
  • Material Steel
  • For Use With Nuts
  • Outside Dia. 1-3/8"
  • Size 7/8"
  • Package Quantity 20
  • Type External
  • Thickness 0.055"
  • Meets/Exceeds IFI Standards
  • Thickness Tolerance Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list