LOCKWASHER SSA4 (D7980) M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER SSA4 (D7980) M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55390.060.0001
  • Mfr. Model # M55390.060.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Material Stainless Steel
  • Fits Bolt Sizes M6
  • Type Helical High-Collar
  • Meets/Exceeds D7980
  • Item Split Lock Washer
  • Package Quantity 50
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list