LOCKWASHER SSA4 (D7980) M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER SSA4 (D7980) M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55390.100.0001
  • Mfr. Model # M55390.100.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.216 lbs

Technical Specs

  • Material A4 Stainless Steel
  • Type Hi Collar
  • Fits Bolt Sizes M10
  • Meets/Exceeds D7980
  • Item Split Lock Washer
  • Package Quantity 50
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list