Skip Content
LOCKWASHER SSA4 (D127B) M3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SSA4 (D127B) M3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55450.030.0001
  • Mfr. Model # M55450.030.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 3.1 mm
  • Material Stainless Steel
  • Outside Dia. 6.2 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M3
  • Meets/Exceeds D127B
  • Item Split Lock Washer
  • Package Quantity 50
  • Thickness 0.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list