LOCKWASHER SSA4 (D127B) M2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER SSA4 (D127B) M2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55450.020.0001
  • Mfr. Model # M55450.020.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 4.4 mm
  • Inside Dia. 2.1 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M2
  • Material Stainless Steel
  • Meets/Exceeds D127B
  • Item Split Lock Washer
  • Package Quantity 50
  • Thickness 0.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list