Skip Content
LOCKWASHER SSA4 (D127B) M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SSA4 (D127B) M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55450.120.0001
  • Mfr. Model # M55450.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 12.2 mm
  • Type External Tooth Type A
  • Outside Dia. 21.1 mm
  • Fits Bolt Sizes M12
  • Meets/Exceeds D127B
  • Item Spring Lock Washer
  • Thickness 2.5mm
  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list