Skip Content
LOCKWASHER SS316 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS316 1-1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55450.112.0001
  • Mfr. Model # U55450.112.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.621 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 1.129"
  • Size 1 1/8
  • Outside Dia. 1.847"
  • Type Helical Regular
  • Fits Bolt Sizes 1-1/8"
  • Meets/Exceeds ASME B18.21.1
  • Item Split Lock Washer
  • Package Quantity 5
  • Thickness 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list