Skip Content
LOCKWASHER SS316 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS316 1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55450.150.0001
  • Mfr. Model # U55450.150.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Size 1 1/2
  • Type Helical Regular
  • Inside Dia. 1.504"
  • Outside Dia. 2.419"
  • Material Stainless Steel
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 1-1/2"
  • Item Split Lock Washer
  • Package Quantity 5
  • Thickness 0.375"
  • Rockwell Hardness C35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list