Skip Content
LOCKWASHER SS304 NO.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS304 NO.3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51450.009.0001
  • Mfr. Model # U51450.009.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 0.101"
  • Size NO.3
  • Material Stainless Steel
  • Outside Dia. 0.195"
  • Type Helical Regular
  • Fits Bolt Sizes #3
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 50
  • Item Split Lock Washer
  • Thickness 0.025"
  • Rockwell Hardness C35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list