Discontinued with Replacement
LOCKWASHER SS304 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER SS304 1-1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51450.112.0001
  • Mfr. Model # U51450.112.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs
Suggested Replacement Product
LOCKWASHER SS304 1-1/8,5/PK

Your Price: NA

Technical Specs

  • Inside Dia. 1.129"
  • Material Stainless Steel
  • Outside Dia. 1.847"
  • Type Helical Regular
  • Meets/Exceeds ASME B18.21.1
  • Size 1 1/8
  • Fits Bolt Sizes 1-1/8"
  • Item Split Lock Washer
  • Package Quantity 5
  • Thickness 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list