Skip Content
LOCKWASHER SS18-8 M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51456.080.0001
  • Mfr. Model # M51456.080.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.062 lbs

Technical Specs

  • Outside Dia. 15.0 mm
  • Inside Dia. 8.4 mm
  • Fits Bolt Sizes M8
  • Type External Tooth Type A
  • Material Stainless Steel
  • Meets/Exceeds D6797A
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list