Skip Content
LOCKWASHER SS18-8 M8 (8.2MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M8 (8.2MM)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51460.082.0001
  • Mfr. Model # M51460.082.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 8.2 mm
  • Meets/Exceeds D6798A
  • Outside Dia. 14.0 mm
  • Fits Bolt Sizes M8
  • Type External Tooth Type A
  • Colour Plain
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.8mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List