Skip Content
LOCKWASHER SS18-8 M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51460.240.0001
  • Mfr. Model # M51460.240.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Inside Dia. 25.0 mm
  • Material Stainless Steel
  • Outside Dia. 38.0 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M24
  • Meets/Exceeds D6798A
  • Item Lock Washer
  • Package Quantity 5
  • Thickness 1.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list