Skip Content
LOCKWASHER SS18-8 M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51458.200.0001
  • Mfr. Model # M51458.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 21.0 mm
  • Outside Dia. 33.0 mm
  • Type Internal Toothed, Open Perimeter
  • Fits Bolt Sizes M20
  • Meets/Exceeds D6797J
  • Item Lock Washer
  • Package Quantity 5
  • Thickness 1.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list