Skip Content
LOCKWASHER SS18-8 M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51460.160.0001
  • Mfr. Model # M51460.160.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.071 lbs

Technical Specs

  • Inside Dia. 17.0 mm
  • Material Stainless Steel
  • Outside Dia. 26.0 mm
  • Fits Bolt Sizes M16
  • Type External Tooth Type A
  • Meets/Exceeds D6798A
  • Application General Purpose
  • Finish Plain
  • Item Lock Washer
  • Package Quantity 10
  • Thickness 1.2 - 3.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list