LOCKWASHER SS18-8 M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER SS18-8 M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51456.160.0001
  • Mfr. Model # M51456.160.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 17.0 mm
  • Outside Dia. 26.0 mm
  • Type External Tooth Type A
  • Meets/Exceeds D6797A
  • Fits Bolt Sizes M16
  • Item Lock Washer
  • Application General Purpose
  • Finish Plain
  • Package Quantity 10
  • Thickness 1.2 - 2.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list