LOCKWASHER SS18-8 M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER SS18-8 M14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51456.140.0001
  • Mfr. Model # M51456.140.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.094 lbs

Technical Specs

  • Inside Dia. 15.0 mm
  • Material Stainless Steel
  • Outside Dia. 24.0 mm
  • Type External Tooth Type A
  • Meets/Exceeds D6797A
  • Fits Bolt Sizes M14
  • Item Lock Washer
  • Package Quantity 25
  • Thickness 1mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list