Skip Content
LOCKWASHER SS18-8 M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51460.120.0001
  • Mfr. Model # M51460.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.083 lbs

Technical Specs

  • Material Stainless Steel
  • Outside Dia. 20.5 mm
  • Type External Tooth Type A
  • Inside Dia. 13.0 mm
  • Fits Bolt Sizes M12
  • Meets/Exceeds D6798A
  • Item Lock Washer
  • Package Quantity 25
  • Thickness 1mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list