Skip Content
LOCKWASHER SS18-8 M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER SS18-8 M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51450.100.0001
  • Mfr. Model # M51450.100.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 10.2mm
  • Material A2 Stainless Steel
  • Outside Dia. 18.1mm
  • Type Standard
  • Fits Bolt Sizes M10
  • Meets/Exceeds DIN 127B
  • Item Split Lock Washer
  • Package Quantity 50
  • Thickness 2.2mm
  • Rockwell Hardness C35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list