Discontinued with Replacement
LOCKWASHER REG SPLIT 7/8 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 7/8 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-3400-021
  • Mfr. Model # 00350-3400-021
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER ZB 7/8

Your Price: NA

Technical Specs

  • Colour -
  • Finish Zinc
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Inside Dia. 0.894"
  • Item Split Lock Washer
  • Outside Dia. 1.459"
  • Material Steel
  • Size -
  • Package Quantity 750
  • Type Standard
  • Fits Bolt Sizes 7/8"
  • Refills 2DB15
  • Thickness 0.219"
  • Thickness Tolerance -
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list