Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 5/8 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 5/8 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-3000-021
  • Mfr. Model # 00350-3000-021
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER ZB 5/8

Price: NA

Technical Specs

  • Application Helps Prevent Loosening
  • Finish Zinc
  • Colour -
  • Item Split Lock Washer
  • For Use With Bolts and Nuts
  • Inside Dia. 0.641"
  • Material Steel
  • Package Quantity 2000
  • Outside Dia. 1.073"
  • Size -
  • Refills 2DB11
  • Type Standard
  • Fits Bolt Sizes 5/8"
  • Thickness 0.156"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 to C46
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list