Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 5/8 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 5/8 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-3000-024
  • Mfr. Model # 00350-3000-024
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER HDG 5/8

Price: NA

Technical Specs

  • Application Absorbs Shock and Vibration
  • Colour -
  • Finish Galvanized
  • For Use With -
  • Inside Dia. 0.641"
  • Item Split Lock Washer
  • Outside Dia. 1.073"
  • Material Steel
  • Size -
  • Package Quantity 1500
  • Fits Bolt Sizes 5/8"
  • Type Standard
  • Thickness Tolerance -
  • Refills 1KA12
  • Rockwell Hardness C38 to C46
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list