Discontinued with Replacement
LOCKWASHER REG SPLIT 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 5/16

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-2500-020
  • Mfr. Model # 00350-2500-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER PL 5/16

Your Price: NA

Technical Specs

  • Application For General Purpose
  • Colour -
  • Finish Plain
  • Inside Dia. 0.322"
  • Item Split Lock Washer
  • For Use With Bolts and Nuts
  • Material Steel
  • Package Quantity 12,500
  • Outside Dia. 0.583"
  • Size -
  • Type Standard
  • Fits Bolt Sizes 5/16"
  • Refills 1BUH5
  • Thickness 0.078"
  • Rockwell Hardness C38 to C46
  • Meets/Exceeds ASME B18.21.1
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list