Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 1

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-4000-020
  • Mfr. Model # 00350-4000-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER PL 1 BULK

Price: NA

Technical Specs

  • Application For General Purpose
  • Colour -
  • Finish Plain
  • For Use With Bolts and Nuts
  • Inside Dia. 1.024"
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 1.656"
  • Package Quantity 500
  • Size -
  • Type Standard
  • Fits Bolt Sizes 1"
  • Refills 1BUK4
  • Thickness 0.250"
  • Meets/Exceeds ASME B18.21.1
  • Thickness Tolerance -
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list