Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 1 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 1 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-4000-024
  • Mfr. Model # 00350-4000-024
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER HDG 1 BULK

Price: NA

Technical Specs

  • Application For General Purpose
  • Colour -
  • Finish Hot Dipped Galvanized
  • Material Steel
  • Inside Dia. 1.003"
  • Item Split Lock Washer
  • For Use With -
  • Outside Dia. 1.656"
  • Package Quantity 400
  • Size 1"
  • Type Standard
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.250"
  • Fits Bolt Sizes 1"
  • Refills 1CJV1
  • Rockwell Hardness HRC 38-46
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list