Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 1/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-2400-020
  • Mfr. Model # 00350-2400-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.5 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER PL 1/4

Price: NA

Technical Specs

  • Finish Plain
  • Inside Dia. 0.252"
  • Item Split Lock Washer
  • Application For General Purpose
  • Colour -
  • For Use With -
  • Material Steel
  • Outside Dia. 0.487"
  • Type Standard
  • Size 1/4"
  • Fits Bolt Sizes 1/4"
  • Package Quantity 22,500
  • Refills 1CJT2
  • Thickness 0.062"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness HRC 38-46
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list